Beli felt bobs di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NAKANISHI Polishing Felt Bobs (Roda Poles Felt)
    Mulai

    Rp909.900

    NAKANISHI Polishing Felt Bobs (Roda Poles Felt)
    Deskripsi:
    -A hard buff made by sewing together buff materials.-Suitable for preliminary polishing of stainless steel, aluminum, and copper alloys, etc. Be sure to also use a polishing agent.
    atribut:
    • Outer DiameterxWxShaft DiameterxShaft Length: 30x21x6.00x62mm
    • Type: Sisal Hemp Buff
    • Maximum Working Rotation Speed (rpm): 10000
  2. NAKANISHI Polishing Felt Bobs (Mata Poles Felt)
    Mulai

    Rp639.900

    NAKANISHI Polishing Felt Bobs (Mata Poles Felt)
    Deskripsi:
    Compressed high quality wool with the outer diameter carefully finished with turning.Evenness and moderate elasticity raise the rank of the finished surface.
    atribut:
    • Type: Cylinder(soft)
    • Outer Diameter x W x Shaft Diameter x Shaft Length (mm): 6.0 x 15 x 3.00 x 50
    • Maximum Working Rotation Speed (rpm): 30000
  3. York Felt Bob Cylinder Type
    Mulai

    Rp24.900

    York Felt Bob Cylinder Type
    Deskripsi:
    Plain End Cylinder (Bob) York Felt Bobs are made of pure wool in a variety of sizes, shapes. The mandrels are exactly centred for true-running operation. Suitable for product finishing/polishing with finishing/polishing compounds.
    atribut:
    • For Use On: Aluminium Chrome Gold Non Ferrous Metals Plastics Silver Stainless Steel
    • Material: Felt
    • Shape: Cylindrical
    • Product Type: Bobs
  4. NAKANISHI Felt Bob (Roda Poles Felt)
    Mulai

    Rp499.900

    NAKANISHI Felt Bob (Roda Poles Felt)
    Deskripsi:
    -Compressed high quality wool with the outer diameter carefully finished with turning.-Evenness and moderate elasticity raise the rank of the finished surface.
  5. SKF Square Flanged Ball Bearing Unit (Mounted Bearing)
    Mulai

    Rp409.900

    SKF Square Flanged Ball Bearing Unit (Mounted Bearing)
    Deskripsi:
    These square flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.- Resist high levels of contamination- Designed for high temperatures and speeds- Accommodate relatively heavy loads- Cost-effective
    atribut:
    • Number of Bolt Holes for Fasteners: 4
    • Shaft Diameter (mm): 30
    • Housing Type: Flanged
    • Bore Type: Cylindrical
    • Housing Overall Width (mm): 30
    • Coating: Without
    • Fastening Bolt Hole Type: Plain
    • Limiting Speed (rpm): 5000
    • Lubricant: Grease
  6. NAKANISHI Abrasive Rubber Points 320 (Batu Gerinda Tangkai)
    Mulai

    Rp369.900

  7. PFERD Felt Point FK ZYA0610/3 (Roda Poles Felt)
    Mulai

    Rp83.900

    PFERD Felt Point FK ZYA0610/3 (Roda Poles Felt)
    Deskripsi:
    295243 FKZYA0610/3 FELT POINT 6X10MM adalah geri nda poles yang sering digunakan untuk proses finishing yang bersifat hig h gloss. Felt tools dengan metal insert menghasilkan hasil poles yang baik pada material. Felt tools ini juga biasa digunakan de ngan pasta gerinda sebagai penghalus tambahan. Felt tools ini mem punyai ukuran diameter 6 mm dengan kecepatan maksimum sebesar 100000 Rpm . Felt tools ini biasa digunakan pada bengkel painting atau indus tri otomotif. Benefit The ZYA style (cylindrical) mounted felt points are mainly used peripherally. The ST-BO type with centre hole is suitable particularly for face-down polishing.
    atribut:
    • Item: Felt Point
    • Shank Diameter (mm): 3
    • Type: ZYA
    • Burr Shape: Cylindrical
    • Diameter (mm): 6
    • Application: Polishing
    • Dimensions (cm): 5x0.6x0.6
    • Maximum Speed (rpm): 100000
  8. monotaro Shank Felt Wheel, Straight (Roda Poles Felt)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.900

    monotaro Shank Felt Wheel, Straight (Roda Poles Felt)
    Deskripsi:
    Produk ini juga sering disebut dengan Felt Polishing Buffing Wheels Straight
  9. Minimo by Minitor Felt Sheets (Bantalan Felt)
    Mulai

    Rp1.799.900

    Minimo by Minitor Felt Sheets (Bantalan Felt)
    Deskripsi:
    -A polishing sheet which compressed fine wool at high density.
    atribut:
    • Type: Standard
  10. Minimo Felt Points
    24%
    Mulai

    Rp549.900

    Minimo Felt Points
    Deskripsi:
    -A buff with high quality and fine wool compressed at high density.-Excellent retention of the polishing agent enables effective polishing.
    atribut:
    • Type: Flat type, hard
    • Maximum Working Rotation Speed (rpm): 30000
    • Outer Diameter (mm): 4
    • Shaft Diameter (mm): 2.34
    • Total Length (mm): 46
    • Width (mm): 11
  11. 3M Bosun Chair Harness
    Mulai

    Rp12.999.900

    3M Bosun Chair Harness
    Deskripsi:
    3M™ DBI-SALA® Delta™ Safety Harnesses are recognized by their bright yellow webbing and patented triangular no-tangle back pad design.3M™ DBI-SALA® Delta™ Safety Harness represents the culmination of more than twenty years of design, research, manufacturing expertise, and on-the-job performance. It features revolving torso adjuster buckles, automatic stand-up dorsal d-ring, and low-profile susupension trauma straps. The exclusive triangular back pad design gives the 3M™ DBI-SALA® Delta™ Safety Harness a shape of its own.
    atribut:
    • Color: Orange
    • Body Belt: Yes
    • Buckle Type: Tongue Buckle
    • Chest Buckle Material: Zinc Plated Steel
    • Connected Safety ID Equipped: Yes
    • D-ring Placement: Side, Front, Back with Extension, Shoulder, Suspension
    • Harness Application: Bosun
    • Harness Size: Large
    • Leg Buckle Material: Stainless Steel Grommet
    • Padding Location Type: Back/Hip
    • Specifications Met: OSHA 1910.66, OSHA 1926.502, ANSI Z359.1
    • Torso Buckle Material: Zinc Plated Steel
    • Webbing Material: Repel Polyester
    • Weight Capacity (kg): 190
  12. monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)
    Mulai

    Rp1.099.900

    monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)
    Deskripsi:
    An anemometer convenient for simple measurement.Wind speed measurement and ambient temperature measurement are also possible.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Resolution Capability: 0.1 (m/s), 0.3 (km/h)
    • Operating Temperature and Humidity Range: 0 to 45 ° C 80% RH or less
    • Dimensions (Width W x Height H x Depth D) (mm): 67 x 192 x 44
    • Power: Square square 9V dry battery x 1 (sold separately)
    • Measurement Item: Wind speed
    • Measuring Range: Wind speed: 0.8 to 30 m/s, Temperature: 0 to 45 ° C
    • Weight (g): 165
    • Precision: ± 5%
  13. NAKANISHI Felt Bob (Roda Poles Felt)
    Mulai

    Rp509.900

    NAKANISHI Felt Bob (Roda Poles Felt)
    Deskripsi:
    -Compressed high quality wool with the outer diameter carefully finished with turning.-Evenness and moderate elasticity raise the rank of the finished surface.
    atribut:
    • Maximum Working Rotation Speed: 30000rpm
    • Type: Cylinder (hard)
  14. NAKANISHI Abrasive Rubber Points (Mata Tuner Batu)
    Mulai

    Rp529.900

    NAKANISHI Abrasive Rubber Points (Mata Tuner Batu)
    Deskripsi:
    -In addition to smooth workability, you can work safely without kick-backs during processing.
    atribut:
    • Torque Adjustable Range: 10 to 45N.m
    • Min Scale: 0.5N.m
    • Input Drive: 9.5mm
  15. PFERD Felt Point FK KEL2530/6 (Roda Poles Felt)
    Mulai

    Rp219.900

    PFERD Felt Point FK KEL2530/6 (Roda Poles Felt)
    Deskripsi:
    FELT POINT 40MM FKKEL2530/6 153819 adalah gerind a poles yang sering digunakan untuk proses finishing yang bersifat high gloss. Felt tools dengan metal insert menghasilkan hasil poles ya ng baik pada material. Felt tools ini juga biasa digunakan deng an pasta gerinda sebagai penghalus tambahan. Felt tools ini mempu nyai ukuran diameter 25 MM dengan kecepatan maksimum sebesar 24400 Rpm. Felt tools ini biasa digunakan pada bengkel painting atau industr i otomotif.
    atribut:
    • Dimensions (cm): 7x2.5x2.5
    • Type: KEL
    • Item: Felt Point
    • Application: Polishing
    • Shank Diameter (mm): 6
    • Diameter (mm): 25
    • Burr Shape: Conical With Radius End
    • Maximum Speed (rpm): 24400
  16. Vessel Automatic Wire Stripper (Tang Kupas Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    Vessel Automatic Wire Stripper (Tang Kupas Kabel)
    Deskripsi:
    -Can be stripped off the insulation with a single touch without damaging the wire, it is convenient and efficient.
Daftar Harga felt bobs Terbaru October 2026
NAKANISHI Polishing Felt Bobs (Roda Poles Felt)Rp909.900
NAKANISHI Polishing Felt Bobs (Mata Poles Felt)Rp639.900
Besdia Diamond CompoundRp389.900
York Felt Bob Cylinder TypeRp24.900
NAKANISHI Felt Bob (Roda Poles Felt)Rp499.900
SKF Square Flanged Ball Bearing Unit (Mounted Bearing)Rp409.900
NAKANISHI Abrasive Rubber Points 320 (Batu Gerinda Tangkai)Rp369.900
PFERD Felt Point FK ZYA0610/3 (Roda Poles Felt)Rp83.900
monotaro Shank Felt Wheel, Straight (Roda Poles Felt)Rp19.900
Minimo by Minitor Felt Sheets (Bantalan Felt)Rp1.799.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)